Progress Lighting

Crawford 28-7/8 in. 26W 1-Light Outdoor Wall Lantern in Black

Part #PP661331  |  Manufacturer Part #P6613-31

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black finish
  • Etched glass panels
  • Cast aluminum construction

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Collection: Crawford

Color Finish: Black

Color Finish Category: Blacks

Depth: 12-1/2 in

Diameter: 9-7/8 in

ETL Listed: No

Energy Star Compliant: No

Height: 28-7/8 in

Light Bulb Base Type: GU24

Lighting Direction: Up Lighting

Lighting Style: [Classic, Traditional]

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 26

Width: 9-7/8 in