Crawford 6-1/2 in. 100 W 1-Light Medium Wall Lantern in Oil Rubbed Bronze

Part #PP5670108  |  Item #2834272  |  Manufacturer Part #P5670-108

$ 151.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil Rubbed Bronze finish.
  • Clear beveled glass panels.
  • Scroll arm details.
  • Cast aluminum.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Crawford

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 8-3/4 in

Diameter: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 12-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Traditional]

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 6.4

Width: 6-1/2 in