Progress Lighting

Crawford 60 W 4-Light candelabra Post Lantern in Oil Rubbed Bronze

Part #PP5474108  |  Manufacturer Part #P5474-108

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil Rubbed Bronze finish.
  • Clear beveled glass panels.
  • Scroll arm details.
  • Cast aluminum.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Crawford

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 28-3/8 in

Installation Type: [Post Mount, Pedestal]

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Traditional]

Material: Die Cast Aluminum

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 18

Width: 12 in