Crawford 8-1/2 x 20-1/2 in. 26W 1-Light GU24 Compact Fluorescent Outdoor Wall Sconce in Black

Part #PP663131  |  Item #7254638  |  Manufacturer Part #P6631-31

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die cast aluminum.
  • Etched gla+J329ss panels.
  • GU24 sockets for use with energy efficient bulbs.
  • Hinged door for easy revamping
  • Meets California Title 24.

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Collection: Crawford

Color Finish: Black

Color Finish Category: Blacks

Depth: 11 in

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Water Seeded

Height: 20-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: [Transitional, Traditional]

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 26

Width: 8-1/2 in