Progress Lighting

Cylinder 18 in. 250W 2-Light Wall Lantern in Black

Part #PP564231  |  Manufacturer Part #P5642-31

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black finish.
  • Powder coat finish.
  • Wet location listed when used with P8798 top cover lens.
  • Die-cast aluminum wall brackets and heavy duty aluminum framing.
  • Two 250w PAR-38 or 150w BR-40.

Specifications

ADA Compliant: No

Bulb Style: Reflector

Bulb Type: Incandescent

CSA Certified: No

Collection: Cylinder

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 3000

Depth: 8-7/8 in

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Modern, Transitional]

Material: Cast Aluminum

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

Type: PP564231

UL Listed: Yes

Volts: 120V

Watts: 250

Weight: 5.9

Width: 6 in