Progress Lighting

Cylinder 250 W 2-Light Medium Lantern in Metallic Grey

Part #PP564282  |  Manufacturer Part #P5642-82

Color/Finish:
Metallic Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metallic Gray finish.
  • Powder coat finish.
  • Wet location listed when used with P8798 top cover lens.
  • Die-cast aluminum wall brackets and heavy duty aluminum framing.
  • Two 250w PAR-38 or 150w BR-40.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Cylinder

Color Finish: Metallic Grey

Color Finish Category: Greys

Depth: 8-7/8 in

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Modern, Transitional]

Material: Cast Aluminum

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 250

Weight: 5.9

Width: 6 in