Progress Lighting Cylinder 250W 1-Light Qpar-38 Outdoor Wall Sconce

PP5641

Color Finish

Starting at $118.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for a wide variety of interior and exterior applications.
  • Interior finish matches exterior finish.
  • One 250w PAR-38 or 150w BR-40.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Reflector
Bulb Type
Incandescent
CSA Certified
No
Collection
Cylinder
Color Finish
White
Color Finish Category
Whites
Depth
8-7/8 in
Diameter
6 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Style
Modern/Transitional
Material
Cast Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
250
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday