Cylinder 7-1/2 in. 17W 1-Light Outdoor Wall Lantern in Antique Bronze

Part #PP56742030K  |  Item #5065512  |  Manufacturer Part #P5674-20/30K

$ 72.36 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • Die-cast aluminum construction with durable powder coated finish
  • 788 lumens 46 lumens/watt
  • 3000K color temperature, 90+ CRI
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Dimmable to 10% with many ELV dimmers
  • Meets California title 24 high efficacy requirements for outdoor use only

Specifications

ADA Compliant: No

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Cylinder

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Depth: 8 in

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Modern, Transitional]

Lumens: 537

Lumens per Watt LPW : 31.7

Material: [Die Cast Aluminum, Extruded Aluminum]

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: PP56742030K

UL Listed: No

Volts: 120V

Watts: 16.9

Weight: 2.2

Width: 5 in