7-1/2 in. 17W 1-Light Outdoor Wall Light in Black

You last purchased this on
 
Progress Lighting

Cylinder 7-1/2 in. 17W 1-Light Outdoor Wall Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Cylinder 7-1/2 in. 17W 1-Light Outdoor Wall Light in Black

  • Fast #
  • Part #PP56743130K
  • Item #5065657
  • Manufacturer Part #P5674-31/30K
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Die-cast aluminum construction with durable powder coated finish
  • 788 lumens 46 lumens/watt
  • Black finish.
  • Dimmable to 10% with many ELV dimmers
  • Meets California title 24 high efficacy requirements for outdoor use only
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 3000K color temperature, 90+ CRI
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.11
Application:
Outdoor
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
Cylinder
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
8 in
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-1/2 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Modern, Transitional
Lumens:
504
Lumens per Watt:
29.8
Material:
Die Cast Aluminum, Extruded Aluminum
Maximum Temperature:
30
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
16.9 W
Weight:
2.2 lb
Width:
5 in