8-7/8 in. 250W 2-Light Outdoor Wall Sconce in White

You last purchased this on
 
Progress Lighting

Cylinder 8-7/8 in. 250W 2-Light Outdoor Wall Sconce in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Cylinder 8-7/8 in. 250W 2-Light Outdoor Wall Sconce in White

  • Fast #
  • Part #PP564230
  • Item #955308
  • Manufacturer Part #P5642-30
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Powder coat finish.
  • Wet location listed when used with P8798 top cover lens.
  • White finish.
  • Two 250w PAR-38 or 150w BR-40.
  • Die-cast aluminum wall brackets and heavy duty aluminum framing.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
No
Collection:
Cylinder
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-7/8 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Style:
Modern, Transitional
Material:
Cast Aluminum
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
250 W
Weight:
5.9 lb
Width:
6 in