Plastic Shield in Black

You last purchased this on
 
Progress Lighting

Cylinder Plastic Shield in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Cylinder Plastic Shield in Black

  • Fast #
  • Part #PP871231
  • Item #2131187
  • Manufacturer Part #P8712-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sea Turtle friendly plastic.
  • Provides additional shielding of light.
  • Black finish.
  • For use with P5712 only.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
Cylinder
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
Energy Star Compliant:
No
Height:
4 in
Installation Type:
Fixture Mount
Light Bulb Shape Code:
B12
Lighting Style:
Modern, Transitional
Material:
Plastic
Material Type:
Polypropylene
Smart Home Enabled:
No
UL Listed:
No
Weight:
1 lb
Width:
5 in