0 items

Progress Lighting Dazzle 1-Light Mini Pendant in Brushed Nickel

PP501709

Color Finish

(Pricing is for Brushed Nickel)

$170.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Composed of fused glass beads to provide diffusion and sparkle
  • Elegant jewel-like, faux rock crystals
  • Gleaming exterior
  • Glimmering ice glass

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Dazzle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
9-11/16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Rough Ice
Height
16 in
Installation Type
Ceiling Mount
Length
90 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday