Progress Lighting Dazzle 13-7/16 x 14 in. Close-to-Ceiling Light in Brushed Nickel

PP357209

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brushed Nickel finish.
  • Dazzling glass with a polished exterior and interior finish.
  • Fused glass beads provide diffusion and sparkle.
  • Jewel-like, faux rock crystal adds flamboyance.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Dazzle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Outside, Rough Ice Inside
Height
13-7/16 in
Installation Type
Ceiling Mount, Semi-flush Mount
Length
87 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Luxe/Traditional/Transitional
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday