4-Light Medium E-26 Base Bath Bracket in Brushed Nickel

You last purchased this on
 
Progress Lighting

Dazzle 4-Light Medium E-26 Base Bath Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Dazzle 4-Light Medium E-26 Base Bath Bracket in Brushed Nickel

  • Fast #
  • Part #PP205309
  • Item #5145299
  • Manufacturer Part #P2053-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dazzling glass with a polished exterior and interior finish.
  • Fused glass beads provide diffusion and sparkle.
  • Brushed Nickel finish.
  • Jewel-like, faux rock crystal adds flamboyance.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Dazzle
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-1/2 in
Diameter:
34-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Outside, Rough Ice Inside
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Luxe, Traditional, Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
34-3/8 in