60W 4-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel
Debut 60W 4-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel
Frequently Purchased Together
Product Details
- A uniquely vintage modern feel.
- Delicate details with a warm finish.
- Brushed Nickel finish.
- Glass accessory shades in clear (P860003-001) or frosted (P860002-001) seeded finishes are available.
- Makes a great statement piece for a variety of interiors.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Debut
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- Diameter:
- 30-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4.91 lb
- Width:
- 30-1/4 in