Progress Lighting

Derby 100W 1-Light Hanging Lantern in Espresso

Part #PP557984  |  Manufacturer Part #P5579-84

Color/Finish:
Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combination of Espresso and textured black finish.
  • Clear seeded glass diffuser.
  • Cast aluminum.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Derby

Color Finish: Espresso

Color Finish Category: Browns

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 12-3/8 in

Installation Type: Ceiling Mount

Length: 85-3/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Craftsman]

Material: Cast Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 7

Width: 8-1/2 in