0 items

Progress Lighting Dibs 100W 1-Light Medium Lantern in Antique Bronze

PP559020

Color Finish

(Pricing is for Antique Bronze)

$259.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique Bronze finish
  • Powder Coated finish
  • Square etched opal glass shades
  • Steel construction

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dibs
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
7-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
16-1/2 in
Installation Type
Ceiling Mount
Length
9-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday