1 Light 100W Outdoor Wall Lantern Antique Bronze
Dibs Collection 1 Light 100W Outdoor Wall Lantern Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square etched opal glass shades.
- Steel construction.
- Antique Bronze finish.
- Powder coat finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dibs Collection
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 5-5/8 in
- Diameter:
- 7-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Transitional, Craftsman
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-3/4 in