Progress Lighting

Directional 4 Light 50W Adjustable Wall/Ceiling Light Brushed Nickel

Part #PP616309WB  |  Manufacturer Part #P6163-09WB

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Multi Directional Light
  • Wall or ceiling mount.
  • Modern design.
  • This product is not available for sale into the State of California.

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Directional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

Diameter: 35-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 9 in

Installation Type: [Wall Mount, Ceiling Mount]

Length: 7 in

Light Bulb Base Type: GU10

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Modern, Transitional]

Material: Steel

Number Of Lights: 4

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 50

Width: 35-1/2 in