10-1/2 in. 1-Light Outdoor Wall Lantern in Antique Bronze
District 10-1/2 in. 1-Light Outdoor Wall Lantern in Antique Bronze
Frequently Purchased Together
Product Details
- Metal shade that offers an industrial-inspired design.
- Can be used in both indoor and outdoor applications.
- Versatile vintage form.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- District
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 13-1/4 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial, Transitional, Farmhouse
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 3.3 lb
- Width:
- 12 in