District 10-1/2 in. 100W 1-Light Outdoor Wall Lantern in Metallic Grey

Part #PP562382  |  Item #7115093  |  Manufacturer Part #P5623-82

$ 85.23 EACH
(Pricing is for Metallic Grey)

Color/Finish:
Metallic Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Versatile vintage form.
  • Metal shade that offers an industrial-inspired design.
  • Can be used in both indoor and outdoor applications.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: District

Color Finish: Metallic Grey

Color Finish Category: Greys

Depth: 13-1/4 in

Diameter: 12 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 10-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Urban Industrial, Transitional, Farmhouse]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 3.3

Width: 12 in