100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Antique Bronze

You last purchased this on
 
Progress Lighting

District 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

District 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Antique Bronze

  • Fast #
  • Part #PP555120
  • Item #7107591
  • Manufacturer Part #P5551-20
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metal shade that offers an industrial-inspired design.
  • Can be used in both indoor and outdoor applications.
  • Versatile vintage form.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
District
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
8-1/4 in
Installation Type:
Ceiling Mount
Length:
130 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban Industrial, Transitional, Farmhouse
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
4 lb
Width:
12 in