Progress Lighting Dome 15-1/4 x 6-5/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Etched Light Topaz Glass in Antique Bronze

PP392620T

Manufacturer Part #: P3926-20T

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Antique Bronze finish.
  • Etched Light Topaz glass.
  • Decorative details.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Dome
Diameter
15-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched Light Topaz
Height
6-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday