16 in. 17W 1-Light LED Pendant in Satin Aluminum
Dome 16 in. 17W 1-Light LED Pendant in Satin Aluminum
Frequently Purchased Together
Product Details
- Complements a wide array of styles from industrial to farmhouse.
- Satin Aluminum finish with a painted silver interior.
- Inspired to enhance modern home decor.
- 3000K color temperature, 90+ CRI.
- CRI: 90
- 1,211 lumens 71.2 lumens/watt
- Dimmable to 10% with many ELV dimmers
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Application:
- Lighting
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Dome
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Color Temperature:
- 3000
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 8-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Urban Industrial, Modern
- Lumens:
- 662
- Lumens per Watt:
- 40.4
- Material:
- Aluminum
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 6.07 lb
- Width:
- 16 in