Progress Lighting

Dome 16 in. 24W 120V 3000 Kelvin 1250 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

Part #PP35005600930  |  Manufacturer Part #P350056-009-30

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Design features a domed, linen finish glass diffuser.
  • Diffuser is discreetly supported from metal fittings encloses an energy-efficient light source
  • 1250 lumens 52 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • CRI: 90

Specifications

ADA Compliant: No

AMP: 0.198

Bulb Type: LED

Collection: Dome

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 16 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Etched White Linen

Green: [Yes, Energy Star]

Height: 4-1/2 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Modern, Transitional]

Lumens: 1250

Lumens per Watt LPW : 52

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 24

Weight: 7.7

Width: 16 in