Progress Lighting Dome 18W 3-Light Flush Mount Ceiling Fixture in Brushed Nickel

PP392609EB

Manufacturer Part #: P3926-09EB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel finish.
  • Alabaster Glass.
  • Decorative details.
  • Meets California Title 24.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Dome
Diameter
15-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Alabaster
Height
6-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
18
Width
11-13/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday