Progress Lighting Dome 22 in. 29W 1-Light LED Pendant

PP534230K9

Color Finish

Starting at $263.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2197 lumens 75.8 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • CRI: 90
  • Complements a wide array of styles from industrial to farmhouse.
  • Dimmable to 10% with many ELV dimmers
  • Inspired to enhance modern home decor.
  • White finish with a painted silver interior.

SPECIFICATIONS

ADA Compliant
No
AMP
0.242
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Dome
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
22 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
11-3/4 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Mid-Century Modern/Urban Industrial/Modern
Lumens
1086
Lumens per Watt LPW
37.2
Material
Aluminum
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
29

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday