15-1/4 x 6-5/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Alabaster Glass in Forged Black
Dome Glass CTC 15-1/4 x 6-5/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Alabaster Glass in Forged Black
Frequently Purchased Together
Product Details
- Center lock-up with matching finial
- Forged black finish
- Three-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs
- Glass dimension 11-13/16 in x 4-1/8 in
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dome Glass CTC
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 15-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 6-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4 lb
- Width:
- 15-1/4 in