Progress Lighting Dome 75 W 2- Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

PP392509ET

Manufacturer Part #: P3925-09ET

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel finish.
  • Etched glass.
  • Decorative details.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Dome
Diameter
13-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
5-13/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
2
Type
PP392509ET
UL Listed
No
Volts
120V
Watts
75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday