75W 2-Light 120V Medium Incandescent Ceiling Light in Forged Black
Dome Glass CTC 75W 2-Light 120V Medium Incandescent Ceiling Light in Forged Black
Frequently Purchased Together
Product Details
- Etched glass.
- Decorative details.
- Forged Black finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dome Glass CTC
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 13-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 1 lb
- Width:
- 13-1/4 in