Progress Lighting Dome 75W 2-Light Medium E-26 Incandescent Ceiling Light with Etched Glass in Polished Chrome

PP392515ET

Manufacturer Part #: P3925-15ET

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dome shaped glass.
  • Solid trim and decorative knobs.
  • Etched glass shade.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Dome
Diameter
13-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
5-7/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
2
Power Source
Electric
Type
Ceiling Light
UL Listed
No
Volts
120V
Watts
75
Width
13-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday