Dome Glass CTC 1-Light 60W Close-to-Ceiling Light Fixture in Polished Chrome

Part #PP392415ET  |  Item #7115067  |  Manufacturer Part #P3924-15ET

$ 27.99 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dome shaped glass.
  • Solid trim and decorative knobs.
  • Etched glass shade.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Dome Glass CTC

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 11-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 5-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Classic, Traditional]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 3.08

Width: 11-3/8 in