Progress Lighting
Dome Glass CTC 15-1/4 x 6-5/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Alabaster Glass in White
Part #PP392630 | Item #4122626 | Manufacturer Part #P3926-30
Product Details
- White finish.
- Alabaster Glass.
- Decorative details.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Dome Glass CTC
Color Finish: White
Color Finish Category: Whites
Diameter: 15-1/4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Alabaster
Height: 6-5/8 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Style: Classic
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Product Type: Ceiling Light
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 60
Weight: 6
Width: 15-1/4 in