Progress Lighting
Dome Glass CTC 3 Light 60W Flush Mount Ceiling Fixture Etched Glass Antique Bronze
Part #PP392620 | Item #4122603 | Manufacturer Part #P3926-20
Product Details
- Antique Bronze finish.
- Alabaster Glass.
- Decorative details.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Dome Glass CTC
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 15-1/4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Alabaster
Height: 6-5/8 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Down Lighting
Lighting Style: Classic
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Product Type: Ceiling Light
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 60
Weight: 6
Width: 15-1/4 in