Dome Glass CTC 3 Light 60W Flush Mount Ceiling Fixture Etched Glass Brushed Nickel

Part #PP392609  |  Item #4122585  |  Manufacturer Part #P3926-09

$ 52.83 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed Nickel finish.
  • Alabaster Glass.
  • Decorative details.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Dome Glass CTC

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 15-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 6-5/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Classic

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 6

Width: 15-1/4 in