Dome Glass CTC 5-11/16 x 13-1/4 in. Close-to-Ceiling Light Fixture in Antique Bronze

Part #PP392520EB  |  Item #4468746  |  Manufacturer Part #P3925-20EB

$ 49.93 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • Alabaster Glass.
  • Decorative details.
  • Meets California Title 24.

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Collection: Dome Glass CTC

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 13-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 5-11/16 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Builder, Commodity]

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 18

Weight: 5

Width: 13-1/4 in