Dome Glass CTC 5-1/2 in. 60 W 1-Light Medium Flush Mount Etched Glass Ceiling Fixture in Brushed Nickel

Part #PP392409ET  |  Item #4468885  |  Manufacturer Part #P3924-09ET

$ 27.99 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed Nickel finish.
  • Alabaster Glass.
  • Decorative details.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Dome Glass CTC

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 11-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 5-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Classic

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 3

Width: 11-3/8 in