Progress Lighting

Dome Glass CTC 60W 1-Light 120V Flushmount Ceiling Fixture In Brushed Nickel in Brushed Nickel

Part #P3924  |  Manufacturer Part #P3924-09

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Alabaster Glass.
  • Decorative details.
  • Brushed Nickel

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Dome Glass CTC

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 11-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 5-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

Type: PP392409

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 4

Width: 11-3/8 in