Door Chime Kit in White
Door Chime Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- Height:
- 2-3/16 in
- Volts:
- 120V
- Width:
- 7 in