3-Light 60W Candelabra E-12 Incandescent Chandelier in Polished Nickel
Draper 3-Light 60W Candelabra E-12 Incandescent Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inspired by mid-century modern design.
- Polished details and tubular forms.
- Polished Nickel finish.
- Includes one 6" and four 12" stems and 6 Links of chain.
Specifications
- CSA Certified:
- No
- Collection:
- Draper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Mid-century, Modern, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W