Progress Lighting

Dual Head LED Emergency Light in White

Part #PPE01230  |  Manufacturer Part #PE012-30

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Battery Type: NiCad

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Height: 4 in

Material: Plastic

Material Type: Thermoplastic

Power Source: [AC, Battery]

Type: Dual Head Emergency Light

UL Listed: Yes

Volts: 120/277V

Width: 9 in