1-Light 100W Hanging Lantern in Black

You last purchased this on
 
Progress Lighting

East Haven 1-Light 100W Hanging Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

East Haven 1-Light 100W Hanging Lantern in Black

  • Fast #
  • Part #PP652531
  • Item #7016790
  • Manufacturer Part #P6525-31
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features clear seeded glass.
  • Powder coated finish.
  • Contemporary styling.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
East Haven
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
13-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Coastal
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
4.45 lb
Width:
7-1/2 in