East Haven 100W 1-Light Incandescent Outdoor Wall Sconce in Antique Bronze

Part #PP607420  |  Item #7016810  |  Manufacturer Part #P6074-20

$ 67.37 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Contemporary styling.
  • Features clear seeded glass.
  • Powder coated finish.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: East Haven

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/2 in

Diameter: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 12-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Coastal]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: PP607420

UL Listed: No

Volts: 120V

Watts: 100

Weight: 3.66

Width: 7-1/2 in