East Haven 17W 1-Light LED Outdoor Wall Sconce in Antique Bronze

Part #PP60792030K9  |  Item #7016772  |  Manufacturer Part #P6079-2030K9

$ 178.29 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Contemporary styling.
  • Features clear seeded glass.
  • Powder coated finish.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.

Specifications

ADA Compliant: No

AMP: 0.142

Application: Outdoor

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: East Haven

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 11-1/8 in

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Clear Seeded

Green: [Yes, Energy Star]

Height: 12 in

Installation Type: Wall Mount

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Coastal]

Lumens: 670

Lumens per Watt LPW : 40.4

Material: Aluminum

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 17

Weight: 5.89

Width: 9-1/2 in