Progress Lighting East Haven 9W 1-Light LED Hanging Lantern in Antique Bronze

PP65302030K9

Manufacturer Part #: P6530-2030K9

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Contemporary styling.
  • Features clear seeded glass.
  • Powder coated finish.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 623 lumens 69.2 lumens/watt per module
  • 3000K color temperature, 90+ CRI.

SPECIFICATIONS

ADA Compliant
No
AMP
0.075
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
East Haven
Diameter
7-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear Seeded
Green
Energy Star, Yes
Height
10-3/8 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lumens
234
Lumens per Watt LPW
29.6
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
Type
PP65302030K9
UL Listed
No
Volts
120V
Watts
9

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday