9W 1-Light LED Outdoor Wall Sconce in Black

You last purchased this on
 
Progress Lighting

East Haven 9W 1-Light LED Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

East Haven 9W 1-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP60773130K9
  • Item #7016781
  • Manufacturer Part #P6077-3130K9
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features clear seeded glass.
  • Powder coated finish.
  • Contemporary styling.
  • 3000K color temperature, 90+ CRI.
  • 623 lumens 69.2 lumens/watt per module
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.075
Application:
Outdoor
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
East Haven
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-1/2 in
Diameter:
5-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Clear Seeded
Green Product:
Yes, Energy Star
Height:
7-7/8 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Transitional, Coastal
Lumens:
310
Lumens per Watt:
41.9
Material:
Aluminum
Maximum Temperature:
30
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
9 W
Weight:
2.25 lb
Width:
5-3/4 in