East Haven 9W 1-Light LED Outdoor Wall Sconce in Black

Part #PP60783130K9  |  Item #7016787  |  Manufacturer Part #P6078-3130K9

$ 130.23 EACH
(Pricing is for Black)

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Contemporary styling.
  • Features clear seeded glass.
  • Powder coated finish.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 623 lumens 69.2 lumens/watt per module
  • 3000K color temperature, 90+ CRI.

Specifications

ADA Compliant: No

AMP: 0.075

Application: Outdoor

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: East Haven

Color Finish: Black

Color Finish Category: Blacks

Depth: 9-1/8 in

Diameter: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Clear Seeded

Green: [Yes, Energy Star]

Height: 9-3/4 in

Installation Type: Wall Mount

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Coastal]

Lumens: 326

Lumens per Watt LPW : 41.3

Material: Aluminum

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 9

Weight: 4.1

Width: 7-1/2 in