Progress Lighting

Eclipse 100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixtures in Brushed Nickel

Part #PP356909  |  Manufacturer Part #P3569-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contemporary styling.
  • Satin white glass.
  • Perfect for residential and commercial applications.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Eclipse

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 19-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin White

Height: 13-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 10

Width: 19-3/8 in