Progress Lighting

Eclipse 17 in. 3-Light Inverted Pendant in Antique Bronze

Part #PP732220WB  |  Manufacturer Part #P7322-20WB

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Satin White glass
  • Contemporary styling

Specifications

Bulb Type: Compact Fluorescent

Collection: Eclipse

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 19-19/50 in

Energy Star Compliant: No

Glass Type: Satin White

Height: 17 in

Length: 56 in

Light Bulb Base Type: 4-Pin

Lighting Style: Traditional

Material: [Glass, Steel]

Number Of Lights: 3

Type: PP732220WB

UL Listed: Yes

Volts: 120V

Watts: 26