19-3/8 in. 100W 3-Light Incandescent Pendant in Antique Bronze
Eclipse 19-3/8 in. 100W 3-Light Incandescent Pendant in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin white glass.
- Perfect for residential and commercial applications.
- Contemporary styling.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Eclipse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 19-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin White
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 11 lb
- Width:
- 19-3/8 in